Motion
H4S-522-USAF         USAF

DODGE
H4S-522-USAF USAF

Pillow Block Housing - Cast Iron
Mi Item #00577684
MFR #H4S-522-USAF USAF
Price$1,414.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4S-522-USAF USAF

Pillow Block Housing - Cast Iron
Mi Item #00577684
MFR #H4S-522-USAF USAF

Mfr description
H4S-522-USAF USAF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,414.60/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9400 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    044025
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475028214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)