Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeP4B - 4 Bolt Pillow Block
- Material041968
- Product TypePillow Block Housings
- UPC_NO782475022083
Overview
Mfr description
HAY4SFXT415 HSG ASSY 041968