Motion
042443

DODGE
042443

Pillow Block Housing - Split Construction, Steel
Mi Item #00577707
MFR #042443
Price$3,123.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042443

Pillow Block Housing - Split Construction, Steel
Mi Item #00577707
MFR #042443

Mfr description
HS4SAFS520 HSG 042443
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,123.02/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.7500 to 12.7500 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042443
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)