Motion
042455

DODGE
042455

Pillow Block Housing - Split Construction, Steel
Mi Item #00577711
MFR #042455
Price$6,211.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042455

Pillow Block Housing - Split Construction, Steel
Mi Item #00577711
MFR #042455

Mfr description
HS4SAFS526 HSG 042455
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,211.09/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042455
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)