Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 203-SRB-CLH

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00577773
MFR #P2B 203-SRB-CLH

Mfr description
P2B 203-SRB-CLH REPL SYR 2.3/16 NH-118
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.4375 to 7.0625 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    5.0000 in
  • Overall Length  
    8.8750 in
  • Overall Width
    2.3750 in
  • Weight
    11.91 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    28100 lbf
  • Radial Static Load Capacity
    28600 lbf
  • Replacement Bearing
    22211
  • Seal Type
    Labyrinth
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)