Motion
P2B 211-SRB-CRE

SKF
P2B 211-SRB-CRE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00577774
MFR #P2B 211-SRB-CRE
Price$1,217.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 211-SRB-CRE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00577774
MFR #P2B 211-SRB-CRE

Mfr description
P2B 211-SRB-CRE REPL SYR 2.11/16 N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,217.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    2-9/16 in
  • Bolt Center To Center Length
    8.1250 in
  • Bore Diameter  
    2-11/16 in
  • Overall Height  
    6.4375 in
  • Overall Length  
    10.4375 in
  • Weight
    22.05 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    47500 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Replacement Bearing
    22215
  • Seal Type
    Tri-Guard
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)