Motion
P2B 300-SRB-CRH

SKF
P2B 300-SRB-CRH

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00577781
MFR #P2B 300-SRB-CRH
Your Price$1,208.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 300-SRB-CRH

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00577781
MFR #P2B 300-SRB-CRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,208.44/each(List $1,510.56)

Overview

Mfr description
P2B 300-SRB-CRH REPL SYR 3 NH

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    223.838 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    2.25 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Standard Duty
  • Base Width
    65.1 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    2.5938 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    212 kN
  • Radial Static Load Capacity
    240 kN
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYR
  • Replacement Bearing
    22215
  • Weight
    44.53 lbs
  • UPC_NO
    7316579142120
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text