Motion
P2B 308-SRB-CRE

SKF
P2B 308-SRB-CRE

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00577784
MFR #P2B 308-SRB-CRE
List Price$2,213.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 308-SRB-CRE

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00577784
MFR #P2B 308-SRB-CRE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,213.49/each for your price

Overview

Mfr description
P2B 308-SRB-CRE REPL SYR 3.1/2 N

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.2500 to 11.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Double Setscrew Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    4.2188 in
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    33.29 lbs
  • Manufacturer Upc Number
    7316577312259
  • UPC_NO
    7316579142168
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text