Motion
P2B 315-SRB-CRH

SKF
P2B 315-SRB-CRH

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00577789
MFR #P2B 315-SRB-CRH
Price$2,492.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 315-SRB-CRH

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00577789
MFR #P2B 315-SRB-CRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,492.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    3-15/16 in
  • Bolt Center To Center Length
    10.8750 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    8.4375 in
  • Overall Length  
    14.2500 in
  • Weight
    44.53 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1250 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    95000 lbf
  • Radial Static Load Capacity
    110000 lbf
  • Replacement Bearing
    22220
  • Seal Type
    Tri-Guard
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579142274

Overview

Mfr description
P2B 315-SRB-CRH REPL SYR 3.15/16 NH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text