Motion
N 500

TIMKEN
N 500

N Series Bearing Lock Nut - 19.682-5 in Thread Size, 22.8180 in OD, 1.4800 in Width
Mi Item #00577798
MFR #N 500
Price$18,930.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 500

N Series Bearing Lock Nut - 19.682-5 in Thread Size, 22.8180 in OD, 1.4800 in Width
Mi Item #00577798
MFR #N 500

Mfr description
N 500 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,930.05/each

Specifications

Dimensions

  • Outside Diameter  
    22.8180 in
  • Overall Width
    1.4800 in
  • Thread Size  
    19.682-5 in

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)