Motion
N560
N Series Bearing Lock Nut - 22.048-4 in Thread Size, 25.5680 in OD, 24.000 in Face Dia., 2.9530 in Width, Steel Material
MI ITEM #00577803
MFR #N560
Your Price$6,340.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 22.048-4 in Thread Size, 25.5680 in OD, 24.000 in Face Dia., 2.9530 in Width, Steel Material
MI ITEM #00577803
MFR #N560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,340.21/each(List $7,291.24)

Overview

Mfr description
N-560 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    2.9530 in
  • Weight
    98.939 lbs
  • Series
    N
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text