Motion
P 560

TIMKEN
P 560

Locking Plate - 7.5000 in Length, 1.3125 in Width, 0.1563 in Thickness
MI ITEM #00577805
MFR #P 560
Price$1,842.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P 560

Locking Plate - 7.5000 in Length, 1.3125 in Width, 0.1563 in Thickness
MI ITEM #00577805
MFR #P 560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,842.80/each

Specifications

Dimensions

  • Overall Length
    7.5000 in
  • Overall Thickness
    0.1563 in
  • Overall Width
    1.3125 in
  • Weight
    0.45 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796226739
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796226739

Overview

Mfr description
P 560 L PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought