Motion
N850
N Series Bearing Lock Nut - 33.473-3 in Thread Size, 38.568 in OD, 36-3/8 in Face Dia., 3.578 in Width
MI ITEM #00577827
MFR #N850
List Price$18,465.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 33.473-3 in Thread Size, 38.568 in OD, 36-3/8 in Face Dia., 3.578 in Width
MI ITEM #00577827
MFR #N850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,465.93/each for your price

Overview

Mfr description
N-850 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    3.5780 in
  • Lock Washer Locking Device Part Num
    P850
  • Lock Nut Type
    With Built-In Lock Device
  • Weight
    290 lbs
  • Adapter Sleeve Part Number
    S-30/850, S-31/850
  • Series
    N
  • Manufacturer Product Page
  • UPC_NO
    737533012308
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text