Motion
P 850

TIMKEN
P 850

Locking Plate - 10.9380 in Length, 2.4690 in Width, 0.1875 in Thickness
Mi Item #00577830
MFR #P 850
Price$2,302.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P 850

Locking Plate - 10.9380 in Length, 2.4690 in Width, 0.1875 in Thickness
Mi Item #00577830
MFR #P 850

Mfr description
P 850 L PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,302.50/each

Specifications

Dimensions

  • Overall Length
    10.9380 in
  • Overall Thickness
    0.1875 in
  • Overall Width
    2.4690 in
  • Weight
    15 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796226753
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796226753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)