Motion
UCFH204

NTN
UCFH204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00577838
MFR #UCFH204
List Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFH204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00577838
MFR #UCFH204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.19/each for your price

Overview

Mfr description
UCFH204 FLANGE BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    2.4375 in
  • Bearing Number
    UC204
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Overall Height
  • Housing Width
    1.0000 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.3125 in
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • End Type
    Open
  • Length Through Bore
    1-5/16 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFH
  • Standards Met
    JIS
  • Replacement Bearing
    UC204
  • Housing ID
    FH204
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359214383
  • UPC_NO
    4547359214383
  • Weight
    1.3 lbs
  • Outside Diameter
    2.4375 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text