Motion
UCHP208D1

NTN
UCHP208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00577849
MFR #UCHP208D1
Price$238.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00577849
MFR #UCHP208D1

Mfr description
UCHP208D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    100 mm
  • Base Width
    2.7500 in, 70.0 mm
  • Bolt Center To Center Length
    137 mm
  • Bore Diameter
    40 mm
  • Overall Height
    149 mm
  • Overall Length
    184 mm
  • Overall Width
    1.9375 in
  • Weight
    7.1 lbs

Details

  • Bearing Number
    UC208D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    HP208D1
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    4547359001488
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    29.6 kN
  • Radial Static Load Capacity
    18.2 kN
  • Replacement Bearing
    UC208D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPH2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359001488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)