Motion
UCFH209D1

NTN
UCFH209D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #00577853
MFR #UCFH209D1
Price$398.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFH209D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #00577853
MFR #UCFH209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$398.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1250 in
  • Bore Diameter  
    45 mm
  • Housing Width
    1.5000 in
  • Outside Diameter
    4.1875 in
  • Overall Height  
    6.8438 in
  • Overall Length
    4.1875 in
  • Overall Length Diameter  
    174 mm
  • Overall Width
    2.0625 in
  • Weight
    4.6 lbs

Details

  • Bearing Number
    UC209D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FH209D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359000955
  • Mounting Type
    3-Bolt Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UC209D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359000955

Overview

Mfr description
UCFH209D1 FLG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought