Motion
UKP209
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00577874
MFR #UKP209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00577874
MFR #UKP209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Base Width
    54 mm
  • Bolt Center To Center Length
    146 mm
  • Bolt Size
    M14
  • Bore Diameter
    40 mm
  • Overall Height
    106 mm
  • Overall Length
    190 mm
  • Overall Width
    54 mm

Details

  • Additional Details
    Adapter: HE2309X
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • UKP is a pillow block unit with a tapered-bore bearing insert that utilizes an adapter sleeve assembly to produce a highly concentric and secure lock on the shaft to reduce slippage and fretting corrosion even under adverse conditions.
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    34.1 kN
  • Radial Static Load Capacity
    21.3 kN
  • Replacement Bearing
    UK209
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKP

Overview

Mfr description
UKP 209 PIL BLK
  • UKP is a pillow block unit with a tapered-bore bearing insert that utilizes an adapter sleeve assembly to produce a highly concentric and secure lock on the shaft to reduce slippage and fretting corrosion even under adverse conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text