Motion
UKP209D1

NTN
UKP209D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material
Mi Item #00577875
MFR #UKP209D1
Price$197.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP209D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material
Mi Item #00577875
MFR #UKP209D1

Mfr description
UKP209D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Bore Diameter
    45 mm
  • Weight
    4.5 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359002423
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359002423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)