Motion
TU5
Center Pull Take-Up Frame - Wide Slot, 10.0000 in Travel, 22.8750 in Length, 3.5000 in Width, 6.7500 in Height, 20.8750 in Bolt Center Length
Mi Item #00577972
MFR #TU5
Price$1,281.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Wide Slot, 10.0000 in Travel, 22.8750 in Length, 3.5000 in Width, 6.7500 in Height, 20.8750 in Bolt Center Length
Mi Item #00577972
MFR #TU5

Mfr description
TU5 1-1/2 - 1-15/16 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.11/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    20.8750 in
  • Overall Height  
    6.7500 in
  • Overall Length  
    22.8750 in
  • Travel  
    10.0000 in
  • Weight
    44.5 lbs

Details

  • Frame Material
    Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    TU5
  • Manufacturer Upc Number
    087796062474
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    TU
  • UPC_NO
    087796062474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)