Motion
NLTU1
Center Pull Take-Up Frame - Wide Slot, 9.1250 in Travel, 14.8750 in Length, 6.5625 in Width, 2.1250 in Height, 12.8750 in Bolt Center Length
Mi Item #00577975
MFR #NLTU1
Price$307.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Wide Slot, 9.1250 in Travel, 14.8750 in Length, 6.5625 in Width, 2.1250 in Height, 12.8750 in Bolt Center Length
Mi Item #00577975
MFR #NLTU1

Mfr description
NLTU 1 TAKE-UP FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.43/each

Specifications

Dimensions

  • Base Width  
    6.5625 in
  • Bolt Center To Center Length
    12.8750 in
  • Overall Height  
    2.1250 in
  • Overall Length  
    14.8750 in
  • Travel  
    9.1250 in
  • Weight
    8.13 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    NLTU1
  • Manufacturer Upc Number
    087796062429
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NLTU
  • UPC_NO
    087796062429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)