Motion
NLTU3
Center Pull Take-Up Frame - Wide Slot, 11.4375 in Travel, 17.4375 in Length, 7.0625 in Width, 2.0000 in Height, 15.4375 in Bolt Center Length
MI ITEM #00577977
MFR #NLTU3
Price$338.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Wide Slot, 11.4375 in Travel, 17.4375 in Length, 7.0625 in Width, 2.0000 in Height, 15.4375 in Bolt Center Length
MI ITEM #00577977
MFR #NLTU3

Mfr description
NLTU 3 TAKE-UP FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.19/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Bolt Center To Center Length
    15.4375 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    17.4375 in
  • Travel  
    11.4375 in
  • Weight
    11.02 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    NLTU3
  • Manufacturer Upc Number
    087796062443
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NLTU
  • UPC_NO
    087796062443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)