Motion
NLTU5
Center Pull Take-Up Frame - Wide Slot, 11.7500 in Travel, 19.7500 in Length, 8.8125 in Width, 2.2500 in Height, 17.5000 in Bolt Center Length
Mi Item #00577979
MFR #NLTU5
Price$331.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Wide Slot, 11.7500 in Travel, 19.7500 in Length, 8.8125 in Width, 2.2500 in Height, 17.5000 in Bolt Center Length
Mi Item #00577979
MFR #NLTU5

Mfr description
NLTU 5 TAKE-UP FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.82/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Bolt Center To Center Length
    17.5000 in
  • Overall Height  
    2.2500 in
  • Overall Length  
    19.7500 in
  • Travel  
    11.7500 in
  • Weight
    18.1 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    NLTU5
  • Manufacturer Upc Number
    087796062467
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NLTU
  • UPC_NO
    087796062467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)