Motion
NLTU7
Center Pull Take-Up Frame - Wide Slot, 14.2500 in Travel, 23.7500 in Length, 10.4375 in Width, 2.5000 in Height, 21.5000 in Bolt Center Length
MI ITEM #00577981
MFR #NLTU7
Price$439.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Wide Slot, 14.2500 in Travel, 23.7500 in Length, 10.4375 in Width, 2.5000 in Height, 21.5000 in Bolt Center Length
MI ITEM #00577981
MFR #NLTU7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.96/each

Specifications

Dimensions

  • Base Width  
    10.4375 in
  • Bolt Center To Center Length
    21.5000 in
  • Overall Height  
    2.5000 in
  • Overall Length  
    23.7500 in
  • Travel  
    14.2500 in
  • Weight
    27.12 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    NLTU7
  • Manufacturer Upc Number
    087796062481
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    NLTU
  • UPC_NO
    087796062481

Overview

Mfr description
NLTU 7 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text