Motion
TP-10X12-TUFR

DODGE
TP-10X12-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 28.5000 in Length, 3.5000 in Base
Mi Item #00577991
MFR #TP-10X12-TUFR
Price$1,104.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-10X12-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 28.5000 in Length, 3.5000 in Base
Mi Item #00577991
MFR #TP-10X12-TUFR

Mfr description
TP10X12TUFR TAKEUP FRAME 036350
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,104.04/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    26.5000 in
  • Maximum Travel
    14-1/2 in
  • Overall Height
    8.5000 in
  • Overall Length  
    28.5000 in
  • Rod Diameter
    3/4 in
  • Travel
    12.0000 in
  • Weight
    32 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036350
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)