Motion
PTA-200 X 18
Top Angle Take-Up Frame - 18.0000 in Travel, 34.5000 in Length, 3.5000 in Base, 32.5000 in Bolt Center Length
Mi Item #00577994
MFR #PTA-200 X 18
Price$593.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 18.0000 in Travel, 34.5000 in Length, 3.5000 in Base, 32.5000 in Bolt Center Length
Mi Item #00577994
MFR #PTA-200 X 18

Mfr description
PTA-200X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.66/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    32.5000 in
  • Overall Height
    8.5000 in
  • Overall Length  
    34.5000 in
  • Rod Diameter
    3/4 in
  • Travel
    18.0000 in
  • Weight
    28 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 1-3/4 to 2 in; G SC 1-15/16 to 2 in; GM SCM 1-11/16 to 1-3/4 in; TPHU S-2000 1-15/16 to 2 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 1-3/4 to 2 in
  • Manufacturer Product Page
  • Series
    PTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)