Motion
TU1828-9

BOSTON GEAR
TU1828-9

Pillow Block Take-Up Frame - TU Series, Saddle Mount Type, 9.0000 in Travel, 22.1250 in Bolt Center, 23.2500 in Length, Steel Material
MI ITEM #00577995
MFR #TU1828-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
TU1828-9

Pillow Block Take-Up Frame - TU Series, Saddle Mount Type, 9.0000 in Travel, 22.1250 in Bolt Center, 23.2500 in Length, Steel Material
MI ITEM #00577995
MFR #TU1828-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TU 1828-9 TAKEUP FRAME 29831

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    22.1250 in
  • Overall Length
  • Overall Height
    2.3875 in
  • Frame Material
    Steel
  • Series
    TU
  • UPC_NO
    781711298312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text