Motion
TP-10X24-TUFR

DODGE
TP-10X24-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 40.5000 in Length, 3.5000 in Base
Mi Item #00577996
MFR #TP-10X24-TUFR
Price$1,010.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-10X24-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 40.5000 in Length, 3.5000 in Base
Mi Item #00577996
MFR #TP-10X24-TUFR

Mfr description
TP10X24TUFR TAKEUP FRAME 036352
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,010.63/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    38.5000 in
  • Maximum Travel
    26-1/2 in
  • Overall Height
    8.5000 in
  • Overall Length  
    40.5000 in
  • Rod Diameter
    3/4 in
  • Travel
    24.0000 in
  • Weight
    41.17 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036352
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)