Motion
PTA-200 X 24
Top Angle Take-Up Frame - 24.0000 in Travel, 40.5000 in Length, 3.5000 in Base, 38.5000 in Bolt Center Length
MI ITEM #00577997
MFR #PTA-200 X 24
List Price$752.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 24.0000 in Travel, 40.5000 in Length, 3.5000 in Base, 38.5000 in Bolt Center Length
MI ITEM #00577997
MFR #PTA-200 X 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.63/each for your price

Overview

Mfr description
PTA-200X24 TAKE-UP FRAME

Specifications

  • Frame Type
    Top Angle
  • Travel
    24.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    8.5000 in
  • Series
    PTA
  • Bolt Center To Center Length
    38.5000 in
  • Rod Diameter
    3/4 in
  • Weight
    32 lbs
  • Dodge Bearing Series To Suit
    TPE/TPK E/K 1-3/4 to 2 in; G SC 1-15/16 to 2 in; GM SCM 1-11/16 to 1-3/4 in; TPHU S-2000 1-15/16 to 2 in
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 1-3/4 to 2 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text