Motion
TP-40X12-TUFR

DODGE
TP-40X12-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 32.5000 in Length, 4.5000 in Base
MI ITEM #00578010
MFR #TP-40X12-TUFR
Price$1,648.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-40X12-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 32.5000 in Length, 4.5000 in Base
MI ITEM #00578010
MFR #TP-40X12-TUFR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,648.72/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    30.5000 in
  • Maximum Travel
    15-1/2 in
  • Overall Height
    11.0625 in
  • Overall Length  
    32.5000 in
  • Rod Diameter
    1 in
  • Travel
    12.0000 in
  • Weight
    52 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036359
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018789

Overview

Mfr description
TP40X12TUFR TAKEUP FRAME 036359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text