Motion
TP-40X18-TUFR

DODGE
TP-40X18-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 18.0000 in Travel, 38.5000 in Length, 4.5000 in Base
MI ITEM #00578012
MFR #TP-40X18-TUFR
Price$1,677.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-40X18-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 18.0000 in Travel, 38.5000 in Length, 4.5000 in Base
MI ITEM #00578012
MFR #TP-40X18-TUFR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,677.94/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    36.5000 in
  • Maximum Travel
    21-1/2 in
  • Overall Height
    11.0625 in
  • Overall Length  
    38.5000 in
  • Rod Diameter
    1 in
  • Travel
    18.0000 in
  • Weight
    59 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036360
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018796

Overview

Mfr description
TP40X18TUFR TAKEUP FRAME 036360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text