Motion
PTA-300X18
Top Angle Take-Up Frame - 18.0000 in Travel, 38.5000 in Length, 4.5000 in Base, 36.5000 in Bolt Center Length
MI ITEM #00578013
MFR #PTA-300X18
Price$804.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 18.0000 in Travel, 38.5000 in Length, 4.5000 in Base, 36.5000 in Bolt Center Length
MI ITEM #00578013
MFR #PTA-300X18

Mfr description
PTA-300X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.47/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    36.5000 in
  • Overall Height
    11.0000 in
  • Overall Length  
    38.5000 in
  • Rod Diameter
    1 in
  • Travel
    18.0000 in
  • Weight
    51 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 2-11/16 to 3 in; G SC 2-1/2 to 2-15/16 in; GM SCM 2-7/16 to 2-11/16 in; TPHU S-2000 2-7/16 to 3 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 2-11/16 to 3 in
  • Manufacturer Product Page
  • Series
    PTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)