Motion
PTA-300X24
Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
MI ITEM #00578016
MFR #PTA-300X24
Your Price$913.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
MI ITEM #00578016
MFR #PTA-300X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$913.97/each(List $1,096.76)

Overview

Mfr description
PTA-300X24 TAKE-UP FRAME

Specifications

  • Frame Type
    Top Angle
  • Travel
    24.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    11.0000 in
  • Series
    PTA
  • Bolt Center To Center Length
    42.5000 in
  • Rod Diameter
    1 in
  • Weight
    58 lbs
  • Dodge Bearing Series To Suit
    TPE/TPK E/K 2-11/16 to 3 in; G SC 2-1/2 to 2-15/16 in; GM SCM 2-7/16 to 2-11/16 in; TPHU S-2000 2-7/16 to 3 in
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 2-11/16 to 3 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text