Motion
PTA-308X12
Top Angle Take-Up Frame - 12.0000 in Travel, 34.2500 in Length, 4.5000 in Base, 32.0000 in Bolt Center Length
MI ITEM #00578018
MFR #PTA-308X12
Price$836.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 12.0000 in Travel, 34.2500 in Length, 4.5000 in Base, 32.0000 in Bolt Center Length
MI ITEM #00578018
MFR #PTA-308X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.64/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    32.0000 in
  • Overall Height
    12.3750 in
  • Overall Length  
    34.2500 in
  • Rod Diameter
    1-1/4 in
  • Travel
    12.0000 in
  • Weight
    57 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 3-3/16 to 3-1/2 in; GM SCM 2-15/16 to 3 in; TPHU S-2000 3-7/16 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 3-3/16 to 3-1/2 in
  • Manufacturer Product Page
  • Series
    PTA

Overview

Mfr description
PTA-308X12 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text