Motion
TP-50X18-TUFR

DODGE
TP-50X18-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 18.0000 in Travel, 40.5000 in Length, 4.5000 in Base
Mi Item #00578019
MFR #TP-50X18-TUFR
Price$2,034.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-50X18-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 18.0000 in Travel, 40.5000 in Length, 4.5000 in Base
Mi Item #00578019
MFR #TP-50X18-TUFR

Mfr description
TP50X18TUFR TAKEUP FRAME 036363
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,034.03/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    38.0000 in
  • Maximum Travel
    21 in
  • Overall Height
    12.5000 in
  • Overall Length  
    40.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel
    18.0000 in
  • Weight
    70.87 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036363
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)