Motion
PTA-308X18
Top Angle Take-Up Frame - 18.0000 in Travel, 40.2500 in Length, 4.5000 in Base, 38.0000 in Bolt Center Length
MI ITEM #00578020
MFR #PTA-308X18
Your Price$829.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 18.0000 in Travel, 40.2500 in Length, 4.5000 in Base, 38.0000 in Bolt Center Length
MI ITEM #00578020
MFR #PTA-308X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$829.97/each(List $1,137.87)

Overview

Mfr description
PTA-308X18 TAKE-UP FRAME

Specifications

  • Frame Type
    Top Angle
  • Travel
    18.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    12.3750 in
  • Series
    PTA
  • Bolt Center To Center Length
    38.0000 in
  • Rod Diameter
    1-1/4 in
  • Weight
    64 lbs
  • Dodge Bearing Series To Suit
    TPE/TPK E/K 3-3/16 to 3-1/2 in; GM SCM 2-15/16 to 3 in; TPHU S-2000 3-7/16 in
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 3-3/16 to 3-1/2 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text