Motion
TP-60X12-TUFR

DODGE
TP-60X12-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 38.5000 in Length, 5.5000 in Base
MI ITEM #00578023
MFR #TP-60X12-TUFR
Price$3,246.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-60X12-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 38.5000 in Length, 5.5000 in Base
MI ITEM #00578023
MFR #TP-60X12-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,246.54/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    36.0000 in
  • Maximum Travel
    16-1/2 in
  • Overall Height
    14.2500 in
  • Overall Length  
    38.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel
    12.0000 in
  • Weight
    87.25 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036365
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018840

Overview

Mfr description
TP60X12TUFR TAKEUP FRAME 036365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text