Motion
PTA-400 X 12
Top Angle Take-Up Frame - 12.0000 in Travel, 38.5000 in Length, 5.5000 in Base, 36.0000 in Bolt Center Length
Mi Item #00578024
MFR #PTA-400 X 12
Price$1,582.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 12.0000 in Travel, 38.5000 in Length, 5.5000 in Base, 36.0000 in Bolt Center Length
Mi Item #00578024
MFR #PTA-400 X 12

Mfr description
PTA-400X12 TAKE-UP FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,582.11/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    36.0000 in
  • Overall Height
    14.6875 in
  • Overall Length  
    38.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel
    12.0000 in
  • Weight
    88 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 3-15/16 to 4 in; GM SCM 3-7/16 to 3-1/2 in; TPHU S-2000 3-15/16 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 3-15/16 to 4 in
  • Manufacturer Product Page
  • Series
    PTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)