1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PTA-400 X 18
Top Angle Take-Up Frame - 18.0000 in Travel, 44.5000 in Length, 5.5000 in Base, 42.0000 in Bolt Center Length
MI ITEM #
00578026
MFR #
PTA-400 X 18
Price
$1,917.31
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PTA-400 X 18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PTA-400 X 18
Top Angle Take-Up Frame - 18.0000 in Travel, 44.5000 in Length, 5.5000 in Base, 42.0000 in Bolt Center Length
MI ITEM #
00578026
MFR #
PTA-400 X 18
Mfr description
PTA-400X18 TAKE-UP FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,917
.31
/each
Add to Cart
Specifications
Dimensions
Base
Width
5.5000 in
Bolt Center To Center Length
42.0000 in
Overall Height
14.6875 in
Overall
Length
44.5000 in
Travel
18.0000 in
Details
Frame Type
Top Angle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items