Motion
TP-60X24-TUFR

DODGE
TP-60X24-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 50.5000 in Length, 5.5000 in Base
Mi Item #00578027
MFR #TP-60X24-TUFR
Price$2,637.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-60X24-TUFR

TP Series Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 50.5000 in Length, 5.5000 in Base
Mi Item #00578027
MFR #TP-60X24-TUFR

Mfr description
TP60X24TUFR TAKE-UP FRAME 036367
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,637.77/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    48.0000 in
  • Maximum Travel
    28-1/2 in
  • Overall Height
    14.2500 in
  • Overall Length  
    50.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel
    24.0000 in
  • Weight
    105 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036367
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475018864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)