Motion
PTA-400 X 24
Top Angle Take-Up Frame - 24.0000 in Travel, 50.5000 in Length, 5.5000 in Base, 48.0000 in Bolt Center Length
MI ITEM #00578028
MFR #PTA-400 X 24
Price$1,607.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 24.0000 in Travel, 50.5000 in Length, 5.5000 in Base, 48.0000 in Bolt Center Length
MI ITEM #00578028
MFR #PTA-400 X 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,607.50/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    48.0000 in
  • Overall Height
    14.6875 in
  • Overall Length  
    50.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel
    24.0000 in
  • Weight
    107 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 3-15/16 to 4 in; GM SCM 3-7/16 to 3-1/2 in; TPHU S-2000 3-15/16 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 3-15/16 to 4 in
  • Manufacturer Product Page
  • Series
    PTA

Overview

Mfr description
PTA-400X24 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text