Dodge 3/8 X 1 3/4 ROLL PIN
Dodge
3/8 X 1 3/4 ROLL PIN
Dodge-Reliance 409312 Take-Up Frame Roll Pin, Diameter: 3/8", Overall Length: 1-3/4"
MI ITEM #00578048
MFR #3/8 X 1 3/4 ROLL PIN
Quote Required
This product requires a Quote Request
Dodge
3/8 X 1 3/4 ROLL PIN
Dodge-Reliance 409312 Take-Up Frame Roll Pin, Diameter: 3/8", Overall Length: 1-3/4"
MI ITEM #00578048
MFR #3/8 X 1 3/4 ROLL PIN
Dodge 3/8 X 1 3/4 ROLL PIN
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dodge
3/8 X 1 3/4 ROLL PIN

Dodge-Reliance 409312 Take-Up Frame Roll Pin, Diameter: 3/8", Overall Length: 1-3/4"
MI ITEM #00578048
MFR #3/8 X 1 3/4 ROLL PIN

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
409312 3/8X1-3/4 ROLL PIN FOR 7/8 SCREW

Specifications

Diameter
3/8 in
Overall Length
1.7500 in - 1-3/4 in
Part Type
Roll Pin, Roll Pin
Product Type
Take-Up Frame Hardware & Accessories

Compliance & Safety Data

Click on an icon to learn more