Specifications
Details
- Bearing TypeBronze Bushed Journal Bearing
- Expansion TypeNon-Expansion
- Housing ConstructionSolid
- Housing MaterialZinc
- Housing TypeType-B Babbitted Take-up
- LubricationOil
- Product TypeOther Bearings
- Type Of BearingJournal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)