Motion
BO-TU-015X4

DODGE
BO-TU-015X4

Take-Up Bearing & Frame Assembly - Journal, 0.9375 in Bore, 4.0000 in Travel, 7.6250 in Length, 4.2500 in Width, 1.6250 in Height, 5.7500 in Bolt Center Length
Mi Item #00578059
MFR #BO-TU-015X4
Price$467.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BO-TU-015X4

Take-Up Bearing & Frame Assembly - Journal, 0.9375 in Bore, 4.0000 in Travel, 7.6250 in Length, 4.2500 in Width, 1.6250 in Height, 5.7500 in Bolt Center Length
Mi Item #00578059
MFR #BO-TU-015X4

Mfr description
BOTU015X4 TAKE-UP 034024
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.81/each

Specifications

Dimensions

  • Base Width
    4.2500 in
  • Bolt Center To Center Length
    5.7500 in
  • Bore Diameter  
    0.9375 in
  • Frame Base Width
    4.2500 in
  • Frame Overall Height  
    1.6250 in
  • Frame Overall Length  
    7.6250 in
  • Shaft Diameter
    0.9375 in
  • Travel  
    4.0000 in

Details

  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion
  • Frame Type
    Center Pull
  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Housing Type
    Type-B Babbitted Take-up
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    034024
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)