Motion
BO-TU-100X4

DODGE
BO-TU-100X4

Take-Up Bearing & Frame Assembly - Journal, 1.0000 in Bore, 4.0000 in Travel, 7.6250 in Length, 4.2500 in Width, 1.6250 in Height, 5.7500 in Bolt Center Length
MI ITEM #00578060
MFR #BO-TU-100X4
Price$491.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BO-TU-100X4

Take-Up Bearing & Frame Assembly - Journal, 1.0000 in Bore, 4.0000 in Travel, 7.6250 in Length, 4.2500 in Width, 1.6250 in Height, 5.7500 in Bolt Center Length
MI ITEM #00578060
MFR #BO-TU-100X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$491.04/each

Specifications

Dimensions

  • Base Width
    4.2500 in
  • Bolt Center To Center Length
    5.7500 in
  • Bore Diameter  
    1.0000 in
  • Frame Base Width
    4.2500 in
  • Frame Overall Height  
    1.6250 in
  • Frame Overall Length  
    7.6250 in
  • Shaft Diameter
    1.0000 in
  • Take Up Frame Size
    BO-TU-100
  • Travel  
    4.0000 in
  • Weight
    1.93 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion
  • Frame Type
    Center Pull
  • Housing Construction
    Solid
  • Housing Material
    Aluminum
  • Housing Type
    Type-B Babbitted Take-Up
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    034025
  • Manufacturer Product Page
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    BO
  • Type Of Bearing
    Journal
  • UPC_NO
    782475018062

Overview

Mfr description
BOTU100X4 TAKEUP 034025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought