Motion
PLD-100 X 6
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 6.0000 in Travel, 18.0000 in Bolt Center, 19.5000 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #00578081
MFR #PLD-100 X 6
List Price$240.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 6.0000 in Travel, 18.0000 in Bolt Center, 19.5000 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #00578081
MFR #PLD-100 X 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.46/each for your price

Overview

Mfr description
PLD-100X6 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    18.0000 in
  • Overall Length
  • Overall Height
    2.7500 in
  • Series
    PLD
  • Rod Diameter
    3/4 in
  • Base Width
  • Dodge Bearing Series To Suit
    SC, SY 1/2 to 7/8 in; TYPE E 1-3/16 to 1-1/4 in
  • Linkbelt Bearing Series To Suit
    22400 1 to 1-1/4 in
  • Weight
    11 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text