Motion
LD-10X9-TUFR

DODGE
LD-10X9-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 9.0000 in Travel, 20-1/2 in Bolt Center, 22.0000 in Length
Mi Item #00578082
MFR #LD-10X9-TUFR
Price$495.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-10X9-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 9.0000 in Travel, 20-1/2 in Bolt Center, 22.0000 in Length
Mi Item #00578082
MFR #LD-10X9-TUFR

Mfr description
LD10X9TUFR TAKE-UP FRAME 039006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.18/each

Specifications

Dimensions

  • Base Width  
    3-1/4 in
  • Bolt Center To Center Length
    20.5000 in
  • Overall Height
    2.7500 in
  • Overall Length  
    22.0000 in
  • Rod Diameter
    3/4 in
  • Travel  
    9.0000 in
  • Weight
    11.52 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    039006
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475019144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)