Motion
PLD-300 X 18
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 18.0000 in Travel, 37.5000 in Bolt Center, 39.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #00578085
MFR #PLD-300 X 18
Price$737.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 18.0000 in Travel, 37.5000 in Bolt Center, 39.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #00578085
MFR #PLD-300 X 18

Mfr description
PLD-300X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.43/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    37.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    39.2500 in
  • Rod Diameter
    1 in
  • Travel  
    18.0000 in
  • Weight
    42 lbs

Details

  • Dodge Bearing Series To Suit
    SC, SY 2-1/2 to 2-15/16 in; SCM, SYM 2-7/16 to 2-1/2 in; S-2000 2-11/16 to 3-1/2 in; TYPE E 2-11/16 to 3 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    22400 2-11/16 to 3-1/2 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    TYPE E 2-15/16 in; SCM 2-3/16 to 2-15/16 in
  • Series
    PLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)