Motion
LD-20X6-TUFR

DODGE
LD-20X6-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 6.0000 in Travel, 18 in Bolt Center, 19.5000 in Length
MI ITEM #00578086
MFR #LD-20X6-TUFR
Price$366.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-20X6-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 6.0000 in Travel, 18 in Bolt Center, 19.5000 in Length
MI ITEM #00578086
MFR #LD-20X6-TUFR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$366.63/each

Specifications

Dimensions

  • Base Width  
    3-3/4 in
  • Bolt Center To Center Length
    18.0000 in
  • Overall Height
    2.5938 in
  • Overall Length  
    19.5000 in
  • Rod Diameter
    3/4 in
  • Take Up Frame Size
    LD-20
  • Travel  
    6.0000 in
  • Weight
    12.4 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    039007
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475019151

Overview

Mfr description
LD20X6TUFR TAKE-UP FRAME 039007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text