Motion
LD-20X12-TUFR

DODGE
LD-20X12-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 12.0000 in Travel, 23-1/2 in Bolt Center, 25.0000 in Length
Mi Item #00578090
MFR #LD-20X12-TUFR
Price$499.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-20X12-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 12.0000 in Travel, 23-1/2 in Bolt Center, 25.0000 in Length
Mi Item #00578090
MFR #LD-20X12-TUFR

Mfr description
LD20X12TUFR TAKEUP FRAME 039009
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.29/each

Specifications

Dimensions

  • Base Width  
    3-3/4 in
  • Bolt Center To Center Length
    23.5000 in
  • Overall Height
    2.5938 in
  • Overall Length  
    25.0000 in
  • Rod Diameter
    3/4 in
  • Take Up Frame Size
    LD-20
  • Travel  
    12.0000 in
  • Weight
    14.38 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    039009
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475019175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)